Beli diamond pads di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KGS Diamond PadsDeskripsi:KGS MM2A merupakan Diamond Pads atau Diamond Polishing Pads untuk membantu mengembalikan permukaan Marmer yang terkena baret/goresan. Selain memulihkan (restorasi) permukaan Marmer, KGS MM2A juga dapat membuat Marmer lebih mengkilap dan menghasilkan efek seperti cermin.Keunggulan KGS MM2A Diamond Pad:1. Permukaan lantai lebih rata2. Menghilangkan goresan dan baret di lantai3. Lantai mengkilap seperti cermin4. Dapat digunakan untuk Lantai Marmer dan TerazzoTersedia Pad Green (step1), Red (step2), White (step3), Blue (step4), Orange (step5)Gunakan FULLSET KGS MM2A untuk Kristalisasi Marmer yang maksimal.FULLSET KGS MM2A terdapat 5 Step/warna ; setiap Step warna menggunakan 3 keping pad.atribut:
- Color: Green
- KGS Diamond Polishing PadsDeskripsi:KGS FLEXIS - Diamond Polishing PadsKristalisasi Marmer - Poles MarmerRed Pad - Coarse - Step 1Fungsi: Digunakan sebagai langkah pertama sebelum proses Kristalisasi Marmer (Poles Marmer).Red Pad dapat membersihkan lantai dari kotoran keras (deep cleaning) dan meratakan permukaan lantai.KGS FLEXIS Red 16"; (400 G)*Bisa juga untuk Polisher 17"Cara menggunakan:- Berikan air pada lantai yang ingin dibersihkan dari kotoran. Pasang Red Pad 16" pada Polisher, lalu bersihkan lantai secara merata.
- TOKYO Diamond Backing Pad (Bantalan Poles Gerinda)Deskripsi:Mata asah dengan velcroatribut:
- Size (inch): 4
- ALDO Diamond Padatribut:
- Size (inch): 4
- DIAMOND VANTAGE Diamond Polishing PadDeskripsi:Diamond polishing pads attach to angle grinders to smooth uneven surfaces and create a fine finish on natural and engineered stone surfaces, such as granite and marble. Diamond is an exceptionally hard material that's used wet to reduce heat build up that can dull blades. Water also helps reduce airborne particles.atribut:
- UNSPSC: 23131505
- Connector Type: Hook-and-Loop
- Diameter (inch): 4
- Material: Resin
- SKF Bearing Grease High Load, High Temperature, High Viscosity (Gemuk Bearing)Deskripsi:SKF LGHB 2 is a high viscosity, mineral oil based grease, using the latest complex calcium-sulphonate soap technology. Formulated to withstand high temperatures and extreme loads, it is suitable for a wide range of applications, especially in the cement, mining and metals segments. This grease contains no additives and the extreme pressure properties arise from the soap structure.- Excellent load capacity, anti-oxidation and corrosion protection even with large water ingress- Withstands peak temperatures of 200 °C (390 °F)Typical applications:- Steel on steel plain bearings- Pulp and paper making machines- Asphalt vibrating screens- Continuous casting machines- Sealed spherical roller bearings operating up to 150 °C (300 °F)- Work roll bearings in steel industry- Mast rollers of fork lift trucksatribut:
- NLGI Consistency Class: 2
- Operating Temperature Range (°C): -20-150
- Available for Single Point Lubrication: yes
- Base Oil Type: Mineral
- Base Oil Viscosity (DIN 51562) (mm²/s): '27.5 at 100°C
- Colour: Brown
- DIN 51825 Code: KP2N-20
- Dropping Point (ISO 2176) (min) (°C): 220
- EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 2
- EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 4000
- Low Temperature Torque, Start/Running (mNm): 350/100 at -20°C
- Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
- Oil Separation per DIN 51817 (%): '1-3 at 60°C at 40°C
- Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: -20 to +50
- Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
- Recommended Applications: Plain bearings, Conveyors, Applications with high loads and low speed
- Shelf Life (year): 5
- Speed (max.) n x dm (x 1000): 300
- Thickener: Calcium sulphonate complex
- HYDRO-HANDLE Diamond Polishing Pad (Pad Poles)Deskripsi:Diamond polishing pads attach to angle grinders to smooth uneven surfaces and create a fine finish on natural and engineered stone surfaces, such as granite and marble. Diamond is an exceptionally hard material that's used wet to reduce heat build up that can dull blades. Water also helps reduce airborne particles.atribut:
- UNSPSC: 23131505
- Manufacturer Part Number: Z3SET
- Material: Resin
- Primary Material Application: Concrete
- Wipro Diamond Floor Padatribut:
- Diameter (inch): 4
- Hualian Automatic Wrap Shrink TunnelDeskripsi:BS-A series shrink tunnel adopts hot-wind & down-cyclone structure, intelligence temperature control and AC variable speed regulation. There are two optional conveyors, including Teflon belt type and roller type. This Automatic Wrap Shrink Tunnel with Tray offers high-efficiency shrink wrapping for bottles, cans, and trays. Designed for energy savings and precision, this shrink tunnel is perfect for a wide range of packaging applications.atribut:
- External Dimensions (mm): 1200x650x1100
- Loading (kg): 10
- Max. Packing Size (mm): 400x200
- Power (kW): 6.5
- Speed (m/minute): 0~10
- Tunnel Size (mm): 900x450x(50-250)
- Voltage/Frequency (V/Hz): 220/50 ; 380/50 (3PH) ; 220/60 (3PH)
- SABER Oil Absorbent Padatribut:
- Color: White
- monotaro.id Plastic String Raffia (Tali Rafia)Deskripsi:monotaro.id Tali rafia (Plastic Rope) adalah sebuah tali yang terbuat dari bahan plastik berkualitas tinggi, tidak berserabiut dan tidak mudah putus. Tali rafia yang baik adalah yang memiliki sifat kelenturan yang rendah.Pilihan warna monotaro.id Tali rafia (Plastic Rope) yaitu Hitam/Abu, Merah dan Hijau
- Wipro Diamond Flexible Backing Pad (Bantalan Poles Gerinda)atribut:
- Size (Inchxmm): 4x3
- Color: Random Color
- TONATA Safety Traffic Cone (Kerucut Lalu Lintas)Deskripsi:Tonata Rubber Cone 1.8 KgJaminan kuat dan tahan sinar/panas matahari, sangat kuat menghadapi tabrakan/benturan keras.atribut:
- Material: PVC Rubber
Daftar Harga diamond pads Terbaru October 2026
| KGS Diamond Pads | Rp3.699.900 |
| KGS Diamond Polishing Pads | Rp1.299.900 |
| ULTRA FLEX Flexible Grinding Wheel (Batu Gerinda Fleksibel) | Rp13.900 |
| TOKYO Diamond Backing Pad (Bantalan Poles Gerinda) | Rp32.900 |
| ALDO Diamond Pad | Rp42.900 |
| DIAMOND VANTAGE Diamond Polishing Pad | Rp389.900 |
| MASTER Plas Chamois (Lap Kanebo) | Rp13.900 |
| Deli Sticky Notes (Memo Stick/ Kertas Memo) | Rp4.900 |
| SKF Bearing Grease High Load, High Temperature, High Viscosity (Gemuk Bearing) | Rp489.900 |
| HYDRO-HANDLE Diamond Polishing Pad (Pad Poles) | Rp3.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/P102114094-1.jpg)


/i0P103451648-5.jpg)
/92P105791326-11.jpg)
/n5P104067833-4.jpg)
/kuP109325750-1.jpg)
/P101004042-2.jpg)
/Wipro%20Diamond%20Floor%20Pad/jnP108524707-1.jpg)


/omP108500886-2.jpg)
/iyP108524682-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/TONATA%20Safety%20Traffic%20Cone%20(Kerucut%20Lalu%20Lintas)/kyP108164754-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky%20BF%20Series%20(HT)/76P103634258-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Stan%20Informasi/monotaro_id%20Caution%20Wet%20Floor%20Sign%20Cone%20(Papan%20Peringatan)/kwP111111752-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)